Folding Handi-Mover

Light and portable for office deliveries and sales calls. Folds down to briefcase size for easy transport.
  • Telescoping deck adjusts to 4 lengths.
  • Handle extends to 36".
  • Lightweight aluminum frame.
  • Front and rear bumpers.
  • 4" non-marking casters: 2 swivel, 2 rigid.

    Folding Handi Mover
MODEL
NO.
DECK SIZE
W x L
FOLDED DIM.
H x W x D
LOAD
CAPACITY
WHEEL TYPE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5040 17 x 17 - 26" 91723" 330 lbs. Polyurethane 18 $186 $173  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Deck (Lengths): 17", 21", 24", 26"
  • Height:
    • Overall: 36 3/4"
    • Folded: 9 1/2"
  • Casters: 4 x 1"
MATERIAL:
  • Deck: High impact polypropylene
  • Casters: Polyurethane
USAGE:
  • To Fold Handle: Push bar down at bottom of handles.
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L43 x 43 cm17 x 17 - 26"
FOLDED DIM H x W x D23 x 43 x 58 cm9 x 17 x 23"
LOAD CAPACITY150 kg330 lbs.
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 11:46:39 PM; CNWEB5