Key Cabinet - Keyed Lock, 330 Key

Control access to loaned keys.
  • Heavy-duty 22-gauge welded-steel lockable key cabinet.
  • Includes "Out Key" tags to identify who has keys.
  • Numbered tag key holders easily identify keys.
  • Mounting hardware included.
  • Replacement Tags also available.
MODEL
NO.
KEYS LOCK
STYLE
DIMENSIONS
W x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5329 330 Keyed 17520" $379 $366  ADD
THICKNESS:
  • Body: 22 gauge
  • Door: 18 gauge
MATERIAL:
  • Powder coat finish
INCLUDES:
  • (330) Tags (Numbered consecutively from 1 - 330)
  • (20) "Out Key" tags
  • Record keeping booklet
  • Screws for wall mounting
  • Cabinet Lock with 2 keys
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H43 x 13 x 51 cm17 x 5 x 20"
PARTS:
  • S-11934 Replacement Tags - Blank
  • S-11935 Replacement Tags - Out Tags
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/11/2025 10:13:38 AM; CNWEB26