Traffic Cone Cart

Easily transport cones on 10" wheels.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5507 Steel Cone Cart 451617" 32 $282 $262  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Bottom Opening: 16 x 17"
CAPACITY:
  • 12" - 50 cones
  • 18" - 30 cones
  • 28" - 20 cones
  • 36" - 10 cones
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D114 x 41 x 43 cm45 x 16 x 17"
WEIGHT14.5 kg32 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:15:51 PM; CNWEB23