6 Step Crossover Ladder

Provide a safe walkway over your conveyors.
  • Easily walk down steps facing forward. 50° incline.
  • 24" wide perforated steps and platform.
  • Easy assembly.
  • Legs have 5/8" diameter holes for floor mounting.
  • 400 lb. capacity.
  • Drop ships unassembled from Toronto in five days.
OSHA and ANSI Compliant
MODEL
NO.
STEPS CLEARANCE HEIGHT
TOTAL
LOAD
CAPACITY
BASE
L x W
WT.
(LBS.)
PRICE EACH ADD TO
CART
LENGTH HEIGHT 1 2+
H-5597 6 25" 58 1/2" 102" 400 lbs. 131 x 29" 219 $2,155 $2,098  ADD
SHIPS UNASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Handrails:
    • 42" high
    • Tube Diameter: 1"
  • Top Platform: 24 x 45"
  • Steps (Depth): 9 1/2"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
MOUNTING HARDWARE:
  • H-3722 Concrete mounting hardware sold separately.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
04/02/2025 06:19:17 PM; CNWEB5