Beep Impulse Sealer - 12"

Easy-to-use impulse sealer. Less pressure to activate.
  • Automatically beeps when seal is done.
  • Heating element is easy to change.
  • Service Kit with replacement heating element available.
MODEL
NO.
SEAL
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-599 12 x 1/16" 8 mil 9 $196 $182  ADD
DIMENSIONS: 
  • Overall: 17 x 3.3 x 8.3" (L x W x H)
TEMPERATURE:
  • Maximum: 249° C (480° F)
COMPATIBILITY:
  • Seals bags up to 8 mil.
  • Can seal Mylar.
USAGE:
  • Sealer does not have a built-in cutter.
  • Sealer heats up when arm is pushed down. Cools down when released.
  • If sealer beeps before bag is sealed, adjust timer up for a longer seal time.
  • "Beep" volume is not adjustable.
SPECIFICATIONS:
  • 110 V 
  • 260 W
  • UL Listed
  • CSA Approved
REPLACEMENT PARTS:
SPECIFICATIONSMETRICIMPERIAL
SEAL L x W30 cm x 1.5 mm12 x 1/16"
MAX. SEAL THICKNESS203 Micron8 mil
SHIPPING WEIGHT4 kg9 lbs.
PARTS:
  • H-600 12" Service Kit for H-599 Beep Impulse Sealer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 04:42:40 AM; CNWEB3