A-Frame Barricade Leg

Lightweight crowd control for parking garages or school lots.
  • Won't crack or splinter. Rugged polyethylene.
  • Build a single or double style a-frame barricade.
  • Easy to assemble - ships and stores flat.
  • Use with 6' or 8' A-Frame Barricade I-Beams, sold separately.
Meets MUTCD Standards
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W
WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 4 8+
H-6131 A-Frame Leg 40 x 29" 6 $46 $43 $41  ADD
DIMENSIONS:
  • Actual: 40 x 28.6" (H x W)
  • Board Opening: 8.27 x 2" (H x W)
NOT INCLUDED:
  • I-beams sold separately
USAGE: 
  • For additional stability, use with H-9109 Canopy Weight Bags. 
    • Bags easily wrap around the base of the legs. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W102 x 74 cm40 x 29"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/05/2025 04:06:37 PM; CNWEB3