Crowd Control Cart

Easily move and store up to 12 posts at a time.
  • Heavy-duty, powder-coated steel frame.
  • Padded slots protect posts from scratches and damage.
  • 6" casters: 2 swivel, 2 locking.
  • Fits Retractable Crowd Control Posts.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6601 Crowd Control Cart 433447" 12 Posts 120 $738 $692  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (With Bumpers): 42 1/2 x 33 1/4 x 47" (L x W x H)
SIZE:
  • Will not fit through a standard doorway (32" clearance).
COMPATIBILITY: 
  • Fits post diameters up to 2 1/2". 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H109 x 86 x 119 cm43 x 34 x 47"
WEIGHT54 kg120 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:09:11 PM; CNWEB26