AV Cart - 34 x 20", Black

Store, move and use valuable AV equipment.
  • Top shelf with safety mat adjusts in 2" increments.
  • Includes locking bottom cabinet, 3-outlet UL/CSA Listed power strip and 15' cord.
  • Welded steel construction with powder-coat finish.
  • 4" rubber swivel casters: 2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6747BL 342029 - 42" 400 lbs. 2 66 $585 $559  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Including Power Strip- Actual):
    • Highest Position: 33 3/4 x 19 3/8 x 41 1/2"
    • Lowest Position: 33 3/4 x 19 3/8 x 28 1/2"
  • Shelf (Usable): 30 3/4 x 16 7/8"
  • Cabinet (Inside): 32 x 17 1/2 x 16 5/8" (L x W x H)
MATERIAL:
  • 20 gauge steel
PARTS:
  • Replacement Mat: H-6746-RMAT
  • Replacement Casters:
    • 4" Rubber:
      • Swivel: H-5005
      • Swivel/Locking: H-5006
      • Set of 4 (2 Swivel, 2 Swivel/Locking): H-4607-CAST
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H86 x 51 x 74 - 107 cm34 x 20 x 29 - 42"
LOAD CAPACITY181 kg400 lbs.
WEIGHT30 kg66 lbs.
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:15:57 AM; CNWEB25