Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français $ CA
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Carts
>
Media Carts
>
AV Carts
AV Cart - 34 x 20", Red
More Images & Video
Store, move and use valuable AV equipment.
Top shelf with safety mat adjusts in 2" increments.
Includes locking bottom cabinet, 3-outlet UL/CSA Listed power strip and 15' cord.
Welded steel construction with powder-coat finish.
4" rubber swivel casters: 2 locking.
Option
is unavailable; the next option is selected
Specify Color:
Black
Blue
Red
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH
COLOR
IN STOCK
SHIPS TODAY
1
3+
H-6747R
34
x
20
x
29 - 42"
400 lbs.
2
66
$610
$582
Black
Blue
Red
ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
12/18/2025 01:30:57 PM;
CNWEB3
close