Packing Table Leg Outlet

Customize your packing tables, workstations and shop desks.
  • Mounts directly to leg cut-outs.
  • 2 outlets on each side.

    Packing Table Leg Outlet
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
CORD
LENGTH
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6851 Packing Table Leg Outlet 4 8' $59  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 2 3/4 x 2 9/16 x 4 1/2" (W x D x H)
MATERIAL:
  • Casing: Steel
COMPATIBILITY:
FEATURES:
  • Accepts 3-prong NEMA 5-15 plugs.
  • Re-settable circuit breaker On/Off switch.
MOUNTING HARDWARE:
  • Screws included.
SPECIFICATIONS:
  • 125 V
  • 15 amps
  • 1875 W
  • Cord Type: SJT
  • Gauge/Conductor: 14/3
SPECIFICATIONSMETRICIMPERIAL
CORD LENGTH244 cm8'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 09:45:42 AM; CNWEB5