Lockable Sports Cart

Prevent theft and protect your expensive athletic equipment.
  • Lockable hinged cover for secure storage.
  • Powder-coated steel. Folds flat when not in use.
  • Holds up to 24 basketballs or volleyballs.
  • Heavy-duty 3" swivel casters.
  • Padlocks sold separately.

    Padlock
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-7244 362436" 200 44 $452 $432  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Grid Openings: 3 x 2 7/8" 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H91 x 61 x 91 cm36 x 24 x 36"
CAPACITY90 kg200 lbs.
WEIGHT20 kg44 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 11:15:59 PM; CNWEB23