Vinyl Loop Mat - Black

Textured spaghetti loop design provides padding and prevents slips.
  • Recommended for locker rooms, clubhouses and pools.
  • Spray down for quick cleaning. Resists mildew.
  • No backing allows for quick drainage.
  • Trim to desired size with utility knife.

    Vinyl Loop Mats

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-7914BL Vinyl Loop 3 x 25' 3/8" $945 $917 $891  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Extruded PVC (Polyvinyl chloride) with anti-microbial additive.
APPEARANCE:
  • Edges: Not beveled.
TEMPERATURE:
  • Performance: -37° to 82° C (-35° to 180° F)
CLEANING INSTRUCTIONS:
  • Clean by sweeping, blowing, vacuuming or rinsing with a garden hose.
  • Test cleaners and disinfectants on a small area before using.
SPECIFICATIONSMETRICIMPERIAL
SIZE91 cm x 8 M3 x 25'
THICKNESS10 mm3/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:50:25 AM; CNWEB3