Vornado® Room Fan - 5"

Compact fans provide a quiet breeze for a comfortable work environment.
  • Tilting head with 3 blades.
  • 2 speeds.
  • 6' power cord. 120 Volts.
  • Convenient size for desks and workbenches.
CSA Approved
MODEL
NO.
DIMENSIONS
W x H x D
FAN
SIZE
MAX. AIR
MOVEMENT
CFM AMPS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8552-C 896" 5" 25 ft. 87-121 0.2 2 $54 $51  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 7.4 x 8.75 x 6" (W x H x D)
  • Blade (Diameter): 5.6"
FEATURES:
  • Fan head tilts vertically.
USAGE:
  • Not moisture or water resistant.
SPECIFICATIONS:
  • 25 W
  • RPM:
    • High: 1,950
    • Low: 1,400
  • CFM:
    • High: 121
    • Low: 87
  • 2.5 Amp fuse in plug
  • 2-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE13 cm5"
DIMENSIONS W x H x D20 x 23 x 15 cm8 x 9 x 6"
MAX. AIR MOVEMENT7.6 M25'
MAX. VOLUME3 cu. M/min121 CFM
WEIGHT907 g2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 02:24:07 AM; CNWEB23