Scoop - Stainless Steel, 8 oz

Scoop powders, dry grains and bulk ingredients.
  • Type 304. Resists rust and corrosion.
  • Polished finish is easy to clean.
  • Use with drums and bulk bags.
  • Dishwasher safe. NSF certified.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8722 Stainless Steel 8 oz. $92 $88  ADD
DIMENSIONS:
  • Bowl: 2 3/4 x 4" (W x L)
  • Handle Length: 4"
USAGE:
  • Can be used with dry ice.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY237 mL8 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:31:09 PM; CNWEB3