Aluminum Frame Canopy - 10 x 15', White

Provide instant shade and shelter. Sets up in minutes.
  • Lighter and stronger than steel. For company events and street fairs.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights sold separately.
MODEL
NO.
DESCRIPTION SIZE
L x W
COLOR MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9108 Aluminum Frame 10 x 15' White 7' 10' 500 71 $557 $531  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 116 x 174" (L x W)
  • Actual Maximum Peak Height: 112"
  • Actual Maximum Side Height: 80"
  • Minimum Side Height: 6' 2" 
  • Diameter:
    • Upper Leg: 1 1/4"
    • Lower Leg: 1"
    • Trusses: 1 1/16 x 1/2"
  • Bag: 64 x 12 1/2 x 9" (L x W x H)
  • Bag Pocket: 12 1/2 x 2 x 39" (W x D x L)
THICKNESS:
  • Legs: 1.4 mm, 17 gauge
  • Trusses: 1.2 mm, 18 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
INCLUDES: 
  • Frame
  • Canopy Top 
  • Bag with Wheels
  • (4) Anchoring Stakes 
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W3 x 4.6 M10 x 15'
MAX SIDE HEIGHT213 cm7'
PEAK HEIGHT3 M10'
WEIGHT32 kg71 lbs.
ACCESSORIES:
  • H-8015 Canopy Weight Discs - Set of 4
  • H-9113 Side Walls for Instant Canopy - 10 x 15', Solid, White
PARTS:
  • H-2675-HDWRQ Truss Connectors for Aluminum Frame Instant Canopies
  • H-2675-LGADJ Leg Height Adjuster for Instant Canopy
  • H-9115 Canopy Top for Instant Canopies - 10 x 15', White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 11:53:02 AM; CNWEB25