Chock Holder

Keep track of your chocks.
  • Mount to dock wall for convenient, visible storage.
  • Yellow powder-coated steel.
  • Pre-drilled holes for easy mounting.
  • Use with Wheel Chocks, sold separately.
Sold in multiples of 2
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
2 10+
H-9549 Holder 1387" 4 $22 $21  ADD
DIMENSIONS:
  • Chart lists inside dimensions.
  • Overall Width (With Mounting Plates): 14"
  • Mounting Holes (Diameter): 5/16"
THICKNESS:
  • 2.5 mm
COMPATIBILITY:
  • Compatible with all Uline Wheel Chocks.
NOT INCLUDED:
  • Mounting Hardware
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H33 x 20 x 18 cm13 x 8 x 7"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 08:06:48 AM; CNWEB25