Vornado® Shop Heater

Warm up your guard shack, workshop or assembly area.
  • Durable metal construction.
  • 2 heat settings with adjustable thermostat. 6' power cord.
  • Auto shutoff if overheats.
CSA Approved
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
THERMOSTAT
RANGE
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9923-C Shop Heater 91012" 16-32°C 120 2,559/5,118 6.25/
12.5
750/
1,500
10 $207 $193  ADD
DIMENSIONS:
  • Actual: 9 1/4 x 11 1/2 x 9 1/2"
FEATURES:
  • Three blades
USAGE:
  • Heating element does not glow or light up when unit is operating.
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONS:
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H23 x 25 x 30 cm9 x 10 x 12"
THERMOSTAT RANGE16-32°C60-90°F
WEIGHT5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/15/2025 10:31:36 PM; CNWEB25