Jet-Stream Fan - 18"

INDOOR/OUTDOOR

Blast air up to 80 feet away. Highly recommended to cool down aisles and loading docks.
  • 3 aluminum blades. 1 speed. 115 volts.
  • IP55 rated for outdoor use.
  • Durable polypropylene housing with included yoke mount. Tilting head directs airflow.
  • CSA listed.
  • Optional Wall Bracket, Dock Arm and Mobile Pedestal available.
1 YEAR WARRANTY
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AIR FLOW
DISTANCE
HP CFM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9924 18" 242416" 80' 1/2 3,800 43 $1,000 $966  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Fan Head (Actual): 24 x 24 x 15 1/2"
  • Yoke Mounting Hole (Diameter): 3/4"
  • Power Cord (Length): 12'
FEATURES:
  • Includes yoke mount to mount fan head to I-Beam, ceiling or wall.
  • Totally enclosed air over motor.
SPECIFICATIONS:
  • 5.9 amps
  • Decibel Rating:
    • At 20': 65.1 dB
    • At 3': 76.3 dB
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE46 cm18"
DIMENSIONS W x H x D61 x 61 x 41 cm24 x 24 x 16"
AIR FLOW DISTANCE24.4 M80'
WEIGHT20 kg43 lbs.
ACCESSORIES:
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:04:57 PM; CNWEB3