Hard Hat - White

Heavy-duty hard hats to wear on the job.
  • Adjustable 4-point ratchet suspension for a custom fit.
  • Lightweight high-density polyethylene.
  • Universal slots fit cap mounted ear muffs and accessories.
  • Includes washable sweatband.

    Hard Hats

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION APPROVALS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 16+
S-10512W Standard CSA Type I $13 $12  ADD
Meets ANSI Z89.1-2014 and CSA Z94.1-15
DIMENSIONS:
  • Front Brim (Depth): 2"
SIZE:
  • Adjusts from 6 1/2 to 8"
SHELF LIFE:
  • 5 year service life from date of first use.
    • Date on brim is the date of manufacturing.
TEMPERATURE:
  • Tested up to 60° C (140° F).
FEATURES: 
  • Reverse donning capability.
SPECIFICATIONS:
  • Meets ANSI Z89.1 Type 1, Class C, G & E Standards
  • OSHA approved
ASSEMBLY: 
  • Assembly required
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-23046 Hard Hat Chin Strap
  • S-24403 Hard Hat Face Shield - Polycarbonate
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 06:07:54 PM; CNWEB5