Cotton Twine - 16 Ply

Light duty, versatile. Tie up small boxes, bundle newspapers.
  • Forms tight, strong knots.
  • Soft, extremely flexible.
  • Twisted.
MODEL
NO.
PLY TENSILE
STRENGTH
LENGTH WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-12842 16 40 lbs. 3,100' 2.5 $26 $25 $23  ADD
DIMENSIONS:
  • Overall: 6 5/8 x 5 1/2" (H x Diam)
  • String Diameter: 2/23"
PACKAGING:
  • Shows 8/16 PLY:
    • 8: Yarn size
    • 16: Number of yarn strands plied together
MATERIAL:
  • Cotton: 60%  
  • Polyester: 40%
APPEARANCE:
  • Color and style may vary.
  • Hollow core (Closed top, Open bottom)
SPECIFICATIONSMETRICIMPERIAL
TENSILE STRENGTH18 kg40 lbs.
LENGTH945 M3,100'
WT.1.1 kg2.5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
09/23/2025 08:30:39 AM; CNWEB25