Uline Wipers-To-Go®

Soft, cloth-like feel and performance at a fraction of the price!
  • Absorbs spills and drips on job sites or in the shop.
  • Portable. Convenient built-in handle.
MODEL
NO.
SHEET
SIZE
QTY./
BOX
WT./
BOX
PRICE PER BOX (MIN. 2) IN STOCK
SHIPS TODAY
2 8 24+
S-15620 10 x 12" 200 3 lbs. $22 $21 $20  ADD
DIMENSIONS:
  • Actual: 9.84 x 12"
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 30 cm10 x 12"
WEIGHT/BOX1.4 kg3 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/24/2025 08:32:37 PM; CNWEB6