Square Pail - 5 Gallon

Stack and palletize easily for shipping or storage.
  • Built-in hand grips for easy carrying.
  • Made of molded, high-density white polyethylene.
  • Pails nest easily when empty. Easy to separate.
  • FDA compliant.
  • Tear-Tab Lid protects contents, sold separately.
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 50+
S-16971 5 Gallon 70 $17.00 $16.30 $15.55  ADD
DIMENSIONS:
  • Height With Lid: 16 7/8"
CAPACITY:
  • Maximum Load: 225 lbs (Top load)
  • US Gallon
RECYCLING:
  • Recyclable #2
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
USAGE:
  • Pails with lids are not airtight or leakproof.
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
THICKNESS1778 Micron70 mil
ACCESSORIES:
  • S-16972 Square Lid with Tear Tab for 5 Gallon Square Pail
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:29:59 PM; CNWEB3