Fiber Drum - 75 Gallon

Safely ship and store dry or solid products.
  • Steel rings reinforce top and bottom.
  • Locking steel band accepts a tamper-evident seal.
  • Metal cover.
  • FDA compliant materials.
  • Liner included.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-17006 75 Gallon 400 1G/X120/S 19 $120 $112 $102  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Circumference: 73.79"
  • Diameter:
    • Opening (Inside): 22 1/2"
    • Inside: 22 7/8"
    • Outside: 23 1/2"
  • Height:
    • Inside: 42 1/4"
    • Outside: 43 1/4"
MATERIAL:
  • Drum Bottom: Fiberboard
  • Liner: 4 mil LDPE (Low Density Polyethylene)
COMPATIBILITY:
  • 38 x 58" Industrial Trash Liners (55-60 gal, 2 mil):
FEATURES:
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 850 lbs, evenly distributed
  • PSI: 900 lbs
  • US Gallon
USAGE:
  • Not waterproof.
  • Drum opener is not needed.
    • Open by pulling the lever.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY284 L75 gal.
CAPACITY181 Kg400 lbs.
WEIGHT9 Kg19 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/22/2025 08:02:21 AM; CNWEB5