Jerrican - 2 12 Gallon, Natural

Transport or store harsh chemicals and hazardous liquids.
  • Square shape cubes out pallets.
  • High-density polyethylene.
  • Molded handles for safe carrying.
  • FDA compliant.
  • Caps included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
UN RATING PRICE EACH (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12+
S-17470NAT 2.5 Gallon 9811 1/2" 3H1/Y1.6/150 $20 $19  ADD
DIMENSIONS:
  • Actual: 9.3 x 8.3 x 11.5" (L x W x H)
  • Opening (Diameter): 2"
TEMPERATURE:
  • Filling Container (Maximum): 82° C (180° F)
COMPATIBILITY:
FEATURES:
  • Cap:
    • Size: 63 mm
    • EPDM gasket
    • Works with 3/4" NPT faucet or spigot.
      • Can be used with H-2955 Drum Faucet.
        • Drill a hole in center of cap and screw the faucet into the cap.
    • Leakproof when tightened to 150 in/lb.
CAPACITY:
  • Overflow: 2.8 gallons
  • US Gallon
WEIGHT:
  • 676 grams
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean container before first use.
  • Stackable, but not tested for stacking strength or weight capacity.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Cap screwed onto jug.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY9.5 L2.5 gal.
DIMENSIONS L x W x H23 x 20 x 29 cm9 x 8 x 11 1/2"
PARTS:
  • S-21469 Large Cap for 2.5 Gallon Jerrican
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:38:13 AM; CNWEB3