Twenty Four Mini Cupcake Inserts - 14 x 10 x 34"

Prevent tipping and sliding during transport.

  • Easy-fold assembly.
  • FDA compliant.

  • Compatible 14 x 10" Cake Boxes:
  • 4" Tall White
  • 4" Tall Pink
  • 4" Tall White with Window
  • 6 1/2" Tall White with Window
  • MODEL
    NO.
    DESCRIPTION SIZE
    W x D x H
    FITS
    BOX SIZE
    QTY./
    CTN.
    PRICE PER CARTON IN STOCK
    SHIPS TODAY
    1 2+
    S-19110 24 Mini Cupcakes 14103/4" 14 x 10" 100 $90 $86  ADD
    DIMENSIONS:
    • Actual: 13 15/16 x 9 5/16 x 3/4"
    • Hole Diameter: 1 3/4"
    THICKNESS:
    • 0.020 caliper
    RECYCLING:
    • Recycled Content: 100%
    APPEARANCE:
    • Kraft interior
    • Reversible: White or Kraft
    SPECIFICATIONSMETRICIMPERIAL
    WIDTH x DEPTH x HEIGHT36 x 25 x 2 cm14 x 10 x 3/4"
    FITS BOX SIZE36 x 25 cm14 x 10"
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
    04/15/2025 12:05:38 PM; CNWEB23