Uline Shop Towels Dispenser Box

Strong, absorbent towels for auto and machine shops.
  • Take it right to the cleanup area.
  • Built-in handle for grab and go convenience.
MODEL
NO.
TOWEL
SIZE
QTY./
BOX
WT./
BOX
PRICE PER BOX (MIN. 2) IN STOCK
SHIPS TODAY
2 8 16+
S-19370 10 x 12" 200 4 lbs. $22 $21 $20  ADD
DIMENSIONS:
  • Actual: 9.9 x 12.1"
MATERIAL:
  • DRC (Double Re-Creped)
RECYCLING:
  • Recycled Content (Post-consumer): 40%
USAGE:
  • Not lint free
SPECIFICATIONS:
  • Meets EPA standards.
SPECIFICATIONSMETRICIMPERIAL
TOWEL SIZE25 x 30 cm10 x 12"
WEIGHT/BOX1.8 Kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 08:36:47 PM; CNWEB23