Square Pail - 2 Gallon

Stack and palletize easily for shipping or storage.
  • Built-in hand grips for easy carrying.
  • Made of white polypropylene.
  • Pails nest easily when empty. Easy to separate.
  • FDA compliant.
  • Tear-Tab Lid protects contents, sold separately.
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 50+
S-21743 2 Gallon 60 $6.45 $6.20 $5.95  ADD
DIMENSIONS:
  • Height With Lid: 9"
CAPACITY:
  • Maximum Load: 90 lbs (Top load)
  • Overflow: 2.3 gallons
  • US Gallon
RECYCLING:
  • Recyclable #5
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 0%
USAGE:
  • Pails with lids are not airtight or leakproof.
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY7.6 L2 gal
MIL1,524 Micron60 Mil
ACCESSORIES:
  • S-21744 Square Lid with Tear Tab for 2 Gallon Square Pail
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/12/2025 11:25:52 AM; CNWEB3