Mixing Container - 5 Quart

Quickly measure and mix paints, chemicals and adhesives.
  • Clearly marked graduations for quick measuring.
  • Made of translucent high-density polyethylene.
  • Optional Lid seals container and prevents spills. Sold separately.
SOLD IN MULTIPLES OF 25
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 25) IN STOCK
SHIPS TODAY
25 50 100+
S-22984 5 Quart 42 $4.30 $4.10 $3.90  ADD
DIMENSIONS:
  • Outside (Diameter):
    • Top: 8 5/8"
    • Bottom: 7"
  • Height: 7 1/8"
  • Height with Optional Lid: 7 1/4"
THICKNESS:
  • 42 mil
CAPACITY:
  • US equivalent units of measure.
TEMPERATURE:
  • Maximum: 82° C (180° F)
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY4.7 L5 Qt.
THICKNESS1067 Micron42 mil
ACCESSORIES:
  • S-22987 Mixing Container Lid - 5 Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 12:56:24 AM; CNWEB3