Cotton Pouches - 5 x 7"

100% COTTON

Shabby chic, reusable bags. Natural elegance.
  • For vintage-themed gifts, weddings and events.
  • Sturdy cotton cord drawstring.
  • Dimensions are measured when bag is lying flat.
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-24092 5 x 7" 3/4 x 5 1/8" 100 $60 $53 $47  ADD
MATERIAL:
  • Not treated with chemicals.
  • Not pre-shrunk. Will shrink up to 4%.
SPECIFICATIONS: 
  • Not FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L13 x 18 cm5 x 7"
USABLE DIMENSIONS12 x 13 cm4 3/4 x 5 1/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/23/2025 12:14:54 AM; CNWEB24