Deluxe Hard Hat - White

The Ferrari of hard hats.
  • Recommended for utility workers and tree trimmers.
  • 6-point suspension provides superior safety.
  • Adjustable chin strap keeps hat securely in place.
  • Durable ABS polycarbonate blend.
  • Universal slots fit cap mounted earmuffs and accessories.
  • Includes optional reflective stickers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ADJUSTMENT
STYLE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
S-24125W Deluxe Ratchet $120 $113  ADD
Meets ANSI Z89.1-2014
DIMENSIONS: 
  • Front Brim (Depth): 1/2"
SIZE: 
  • Adjusts from 6 1/2 to 8. 
SHELF LIFE:
  • 5 year service life from date of first use.
    • Date on brim is the date of manufacturing.
TEMPERATURE: 
  • Tested up to 60° C (140° F).
SPECIFICATIONS: 
  • Meets:
    • ANSI Z89.1 Type 1, Class C, G & E Standards
    • CE EN 397:2012 +A1:2012
    • EN 12492 Shock Absorption (Clause 4.2.1.1-Vertical, 4.2.1.2-Front, 4.2.1.3-Side, 4.2.1.4-Rear); Penetration (Clause 4.2.2) 
    • EN 50365 (Electrical Insulation)
  • OSHA Approved 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 09:34:41 PM; CNWEB5