Transfer Pipette - 5 mL

Transfer fluids to sample tubes one drop at a time.
  • Use in classrooms and research labs. Non-sterile.
  • Squeezable and flexible LDPE plastic.
  • Disposable to prevent cross-contamination.
  • Graduated for accurate measurement.
SOLD IN CARTON QUANTITIES
MODEL
NO.
CAPACITY GRADUATION
RANGE
GRADUATION
INCREMENTS
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 10+
S-24319 5 mL 0.25 - 1 mL 0.25 mL 500 $45 $42 $39  ADD
CAPACITY:
  • Drops/ml: 24
  • Bulb Draw: 3.4 mL
TEMPERATURE:
  • -50° to 75° C (-58° to 167° F)
USAGE:
  • Store in cool dry place.
  • Avoid temperature variations and humidity.
  • Resistance:
Excellent (No Attack)Diluted and concentrated acids
Alcohols
Bases
Esters
Good (Minor Attack)Aldehydes
Ketones
Vegetable oils
Limited (Moderate Attack)
* Suitable for Short-term Use Only
Aliphatic and Aromatic Hydrocarbons
Mineral oils
Oxidizing agents
Poor (Not Recommended for Use)Halogenated hydrocarbons
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/13/2025 04:51:55 AM; CNWEB5