Mixing Container - 1 Pint

Quickly measure and mix paints, chemicals and adhesives.
  • Clearly marked graduations for quick measuring.
  • Made of translucent high-density polyethylene.
  • Optional Lid seals container and prevents spills. Sold separately.
SOLD IN MULTIPLES OF 100
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 100) IN STOCK
SHIPS TODAY
100 200 400+
S-25193 1 Pint 30 $1.20 $1.10 $1.05  ADD
DIMENSIONS:
  • Outside (Diameter):
    • Top: 4 3/8"
    • Bottom: 3 5/8"
  • Height: 3"
  • Height with Optional Lid: 3 1/8"
THICKNESS:
  • 30 mil
CAPACITY:
  • US equivalent units of measure.
TEMPERATURE:
  • Maximum: 82° C (180° F)
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY473 mL1 Pint
THICKNESS762 microns30 mil
ACCESSORIES:
  • S-22985 Mixing Container Lid - 1 Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:32:40 AM; CNWEB23