Uline Machine Length Tape - 2.5 Mil, 2" x 1,000 yds, Clear

Tough polypropylene backing resists tears and splits.
  • Hot melt adhesive.
  • Smooth, easy release.
  • Popular economical choice.
  • For use with case sealers only.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-7819 Clear 2" x 1,000 yds. 2.5 6 $45 $42 $40  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11 1/8"
PROPERTIES:
  • Tensile Strength: 36 lbs/in 
MATERIAL:
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 7° - 49° C (45° - 120° F)
  • Performance: -1° to 60° (30° - 140° F)
PROPERTIES:
  • Tensile Strength: 36 lb/in
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 914 M2" x 1,000 yds.
THICKNESS64 Microns2.5 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 10:47:28 PM; CNWEB24