Plastic Pail - 3.5 Gallon, Blue

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 82°C (180°F).
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-9942BLU 3.5 Gallon 90 $10.15 $9.30 $8.70  ADD
DIMENSIONS:
  • Height With Lid: 11 3/4"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: -18° to 82° C (0° - 180° F)
  • Filling Container: 4° - 82° C (40° - 180° F)
COMPATIBILITY:
  • Foil Liner: S-18138 18 x 24" Food Bag
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 44 lbs each
  • US Gallon
APPEARANCE:
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY13 L3.5 Gallon
THICKNESS2286 Micron90 mil
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-17945BLU Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Blue
  • S-20541BLU EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Blue
  • S-4317 13 x 13 x 13" Corrugated Boxes
  • S-9943BLU Lid with Spout for 3.5, 5, 6 and 7 Gallon Plastic Pail - Blue
  • S-9948BLU Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Blue
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/04/2025 11:22:16 PM; CNWEB5