Fiber Drum - 30 Gallon

Safely ship and store dry or solid products.
  • Steel rings reinforce top and bottom.
  • Locking steel band accepts a tamper-evident seal.
  • Metal cover.
  • FDA compliant materials.
  • Liner included.
MODEL
NO.
CAPACITY CAPACITY
(LBS.)
UN RATING WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-9944 30 Gallon 300 1G/Y140/S 11 $85 $80 $77  ADD
DIMENSIONS:
  • Circumference: 59.66"
  • Diameter:
    • Opening (Inside): 18"
    • Inside: 18 1/2"
    • Outside: 19"
  • Height:
    • Inside: 26 1/4"
    • Outside: 27"
MATERIAL:
  • Drum Bottom: Fiberboard
  • Liner: 4 mil LDPE (Low Density Polyethylene)
COMPATIBILITY:
  • Recommended Liners:
DescriptionSizeMilModel #
Round Bottom Drum Liner30 x 35"

4 mil
8 mil
S-11856
S-11857
Molded Poly Drum Liner18 1/4 x 29"15 milSmooth: S-12588
Accordion: S-11859
Industrial Trash Liners40 x 46" (40-45 gal)1.5 milClear: S-3370
Black: S-5108
FEATURES:
  • Can be used for export.
  • UN rating stamped on drum may be greater than listed in the chart.
CAPACITY:
  • Stacking Strength: 660 lbs, evenly distributed
  • PSI: 800 lbs
  • US Gallon
USAGE:
  • Not waterproof.
  • Drum opener is not needed.
    • Open by pulling the lever.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY113 L30 gal.
CAPACITY136 Kg300 lbs.
WEIGHT5 Kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 09:38:19 PM; CNWEB23