Downtown Office Table - 96 x 36", Gray

Adds a "downtown" look to any office. For quick meetings and collaborative work.
  • Stylish, 1" thick laminate top with protected PVC edges. 30" height.
  • 2 cable grommets.
  • Sturdy steel frame with square tube legs and 6 leveling feet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10053GR Rectangle 96 x 36" 127 $883 $841  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 94 1/2 x 35 1/2 x 29 1/2" (L x W x H)
  • Grommet Hole (Diameter): 2 /38"
  • Legs: 1 3/4" square
FEATURES:
  • Four plastic cable grommets included for choice of color (2 Silver or 2 Black).
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Top: Thermally fused laminate
CAPACITY:
  • 250 lbs
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 91 cm96 x 36"
WEIGHT58 kg127 lbs.
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-7785 Plastic Grommets for Downtown Desks and Tables - Silver, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 05:20:55 AM; CNWEB25