Feminine Hygiene Dispenser - 25¢

Holds 15 Maxithins® and 22 tampons.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1018 25¢ Dispenser 10726" 21 $439 $426  ADD
DIMENSIONS:
  • Actual: 10 x 6 5/8 x 26 1/4"
MATERIAL:
  • White, powder coated metal
COMPATIBILITY:
  • Pad Box: 3 x 1 x 4 1/8" (W x D x L)
  • Tampon: 5 x 13/16" (L x Diam)
FEATURES:
  • U.S. and Canadian Currency
INCLUDES:
  • (3) Keys
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH x HEIGHT25 x 18 x 66 cm10 x 7 x 26"
WEIGHT10 Kg21 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:57:49 AM; CNWEB23