Replacement Shop Stand Top - 24 x 24"

Upgrade existing work surfaces. Replace damaged or worn tops.
  • l ¾" thick maple top with square edges.
  • Fits Shop Stands.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10207 Replacement Top 24 x 24" 28 $262 $253  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Square Edge: 1/8" Radius
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W61 x 61 cm24 x 24"
WEIGHT13 kg28 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:02:30 AM; CNWEB5