Jack Stand - 3 ton Capacity

Support vehicles and heavy equipment.
  • Large saddle and base for stability. Must use in pairs.
  • Self-locking ratchet with locking pin for added safety.
  • Powder-coated steel construction.
Meets ASME-PASE Standards
MODEL
NO.
CAPACITY HEIGHT BASE
W x L
WT.
(LBS.)
PRICE PER PAIR IN STOCK
SHIPS TODAY
MIN. MAX. 1 2+
H-10465 3 Tons 11 1/4" 16 3/4" 8 x 7" 14 $93 $86  ADD
DIMENSIONS:
  • Actual:
    • Max Height: 16 7/8"
    • Base: 7 5/8 x 6 1/4"
THICKNESS:
  • Steel: 2.5 mm
CAPACITY:
  • Capacity in the chart is per pair.
USAGE:
  • Not for lifting.
  • Use only on flat surfaces.
  • Store in retracted position.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2,722 kg3 Tons
HEIGHT MIN.29 cm11 1/4"
HEIGHT MAX.43 cm16 3/4"
BASE W x L20 x 18 cm8 x 7"
WEIGHT6 kg14 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:48:37 AM; CNWEB23