Stacking U-Rack - 25 x 4 x 19"

Store pipe anywhere. Build up and break down for long-term or temporary use.
  • Stacks up to 4 levels high. Secure together with steel pins.
  • Welded steel construction with durable, powder-coat finish.
  • Quick and easy setup. Flex your space.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY/
LEVEL
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 12+
H-10485 U-Rack 25419" 10,000 30 $166 $153 $133  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 25 7/16 x 4 5/16 x 19"
  • Usable Height when Stacked: 15 9/16"
  • Inside (Width):
    • Top: 21 5/8"
    • Bottom: 15 3/4"
THICKNESS:
  • 0.14"
CAPACITY:
  • Weight capacity based on evenly distributed loads.
  • Stacking Height (4):
    • Max Load Weight: 40,000 lbs
    • Do not exceed 10,000 lbs per level.
USAGE:
  • Not meant to be moved or transported by forklift.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H61 x 10 x 48 cm25 x 4 x 19"
CAPACITY/LEVEL4,536 kg10,000 lbs.
WEIGHT14 kg30 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:58:53 PM; CNWEB25