Full-Dome Safety Mirror - 32"

INDOOR/OUTDOOR

Eliminate blind spots in warehouses and offices. Prevent collisions at corners, intersections and aisles.
  • 4 way. Panoramic 360°. Reduce warehouse accidents and retail theft.
  • Lightweight shatterproof acrylic.
  • 6 center wires for hanging.
  • Chain Installation Kit sold separately.

    Full-Dome Acrylic Mirror
MODEL
NO.
DESCRIPTION DIAMETER WT.
(LBS.)
VIEW PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10526 Full-Dome Acrylic 32" 14 360° $262 $248  ADD
DIMENSIONS:
  • Dome Height: 13"
FEATURES:
  • Coverage Area: 450 sq ft
MOUNTING INFORMATION:
  • Mirror is open (no solid backing).
  • Mirror back has 6 wires joined in the center by a washer for hanging.
  • Mounting hardware (screws) not included.
PACKAGING:
  • Protective film needs to be removed to reveal reflective surface.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER81 cm32"
WEIGHT6 kg14 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:23:36 PM; CNWEB5