Rubbermaid® Triple Trolley Cart - 500 lb Load Capacity

Ideal for moving bulky items.
  • 3-position ergonomic handle. Push, pull or fold flat to convert to a dolly.
  • Sturdy structural foam surface will not rust or chip.
  • 5" non-marking rubber casters; 2 rigid, 2 swivel.
MODEL
NO.
DECK
SIZE
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1056 20 1/2 x 32 1/2" 500 lbs. 5" Rubber 25 $259 $246  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Handle (Height):
    • From Ground: 38"
    • From Base: 29"
FEATURES:
  • Two wheels closest to the handle swivel.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE52 x 83 cm20 1/2 x 32 1/2"
LOAD CAPACITY227 kg500 lbs.
WHEEL TYPE13 cm5"
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • H-1495CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652SWB Non-Marking Rubber Caster - Swivel with Brake, 5 x 15/16"
PARTS:
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 03:21:26 AM; CNWEB25