Purell® ES4 Push Dispenser

Manual push-button operation with no-drip metered dispenser.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10644 Dispenser 964" 1,200 mL $18 $17  ADD
FEATURES:
  • Drip Tray
USAGE:
  • Refills sold separately.
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
MODEL NUMBER:
  • GOJO®: 5020-01
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D23 x 15 x 10 cm9 x 6 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 04:51:59 AM; CNWEB3