Milwaukee® M18 FUEL Hammer Drill

Durable brushless motors deliver superior performance.
MODEL
NO.
DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10659 Hammer Drill 18V 4 $345 $331  ADD
Tool only.
FEATURES:
  • All metal chuck with carbide teeth.
  • All metal belt clip.
  • LED light
  • 1400 in/lb torque
  • Redlink Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge.
  • AutoStop™ Control Mode offers enhanced safety for the user by preventing over-rotation in a bind-up.
WEIGHT:
  • Actual: 3.3 lbs
MODEL NUMBER:
  • Milwaukee Tool®: 2904-20
SPECIFICATIONSMETRICIMPERIAL
WEIGHT2 kg4 lbs.
ACCESSORIES: PARTS:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:42:35 AM; CNWEB23