Utility Tray - 12 Gallon, 46 x 16 x 5 12"

Storage for paint cans, oily parts and leaky car batteries.
  • Corrosion-resistant polyethylene. Nestable.
  • Ribbed bottom. Contents rest above spills.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SUMP
CAP.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10713 Utility Tray 46161/2" 12 Gal. 5 $100 $93  ADD
DIMENSIONS:
  • Outside (Actual): 46 x 16 x 5 1/2"
  • Inside: 42 1/2 x 12" (L x W)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H117 x 41 x 14 cm46 x 16 x 5 1/2"
SUMP CAPACITY45 L12 gal.
WEIGHT2.3 kg5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 07:21:02 PM; CNWEB23