Remco Colored Hand Scraper - 3 x 8", White

Remove stuck, burnt-on food or debris from countertops and machinery.
  • Color coding reduces the risk of cross-contamination.
  • One-piece polypropylene construction.
  • No seams to prevent bacteria growth.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12+
H-10727W Hand Scraper 3 x 8" $9 $8  ADD
DIMENSIONS: 
  • Length: 
    • Overall (Actual): 7 7/8" 
    • Handle: 5"
  • Blade (Width): 3"
TEMPERATURE: 
  • Usable: -30° to 84° C (-22° to 183° F)
  • Autoclavable up to 121° C (250° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L8 x 20 cm3 x 8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:34:37 PM; CNWEB25