Drum Overpack - Standard, 22 x 19"

Safely transport, store and secure leaky or damaged pails.
  • Excellent spill containment for hazardous waste. Nestable.
  • Rugged polyethylene resists weather and chemicals.
  • Screw top lid.
  • Recommended for punctured pails, jugs or cans.
  • Meets DOT 49 CFR 173.3, EPA, SPCC and NPDES.
MODEL
NO.
FOR USE WITH DIMENSIONS
W x H
UN
RATING
LOAD CAP.
(LBS.)
STORAGE CAP.
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10740 Pails 22 x 19" 1H2/X75/S 166 20 11 $166 $160  ADD
DIMENSIONS:
  • Top (Diameter):
    • Inside: 21 1/2"
    • Outside: 21 3/4"
    • Outside with Lid: 22 3/4"
  • Bottom (Diameter):
    • Inside: 17"
    • Outside: 18 1/4"
  • Height:
    • Inside: 17"
    • Outside: 17 1/4"
    • Outside with Lid: 19 1/8"
CAPACITY:
  • Load: 166 lbs
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Lid includes a gasket.
SPECIFICATIONS:
  • Not approved for air freight.
  • UN approved for solids only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H56 x 48 cm22 x 19"
LOAD CAPACITY75 kg166 lbs.
STORAGE CAPACITY76 L20 gal.
WEIGHT5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 04:16:04 AM; CNWEB3