Toter® Biohazard Trash Can with Wheels - 96 Gallon

Safely collect and dispose of medical waste from your facility.
  • Locking lid with gasket reduces odors and spills.
  • Smooth interior walls are easy to clean.
  • Polyethylene construction.
  • Quiet 10" rubber wheels.
  • Compliant with fully automated and semi-automated collection systems.
  • Use with Biohazard Bags.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-10759 96 Gallon 303644" 40 $652 $632 $612  ADD
SHIPS VIA MOTOR FREIGHT
FEATURES: 
  • Rubber gasket Rugged Rim® design
  • Lock compliments HIPPA compliant waste system.
CAPACITY:  
  • Load Rating: 225 lbs
USAGE: 
  • Latch must be opened before automated truck arrives for trash collection. 
SPECIFICATIONS: 
  • ANSI Compliant
SHIPPING: 
  • Ships fully assembled 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION363 L96 Gallon
DIMENSIONS L x W x H76 x 91 x 112 cm30 x 36 x 44"
WEIGHT18 kg40 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:55:07 PM; CNWEB3