Office Dehumidifier - 35 Pint

PERFECT AIRE®

Whisper-quiet side vents. Conduct office work without knowing it's on.
  • Set relative humidity from 35 to 85%.
  • 2 fan speeds.
  • "Full" bucket indicator and auto shutoff.
  • Washable filter.
  • Connect dehumidifier to garden hose for continuous drainage.
  • Four recessed nylon swivel casters.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
BUCKET CAP.
(PINTS)
AMPS WATTS VOLTS NOISE
(dB)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11032 152010" Small Office 35 8.5 6.5 748 115 50-51 35 $338 $324  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 1/4 x 19 3/4 x 10 1/4" (W x H x D)
  • Casters: 1 1/4 x 1 1/8" (Diam x W)
  • Cord (Length): 6'
TEMPERATURE:
  • Operating: 5° - 32° C (41° - 90° F)
FEATURES:
  • Coverage Area: 3,000 sq ft
  • Four nylon, swivel casters.
  • Digital display with 24-hour timer.
  • Loss of power protection remembers all settings when power is interrupted.
  • Automatic defrost function melts ice from frozen coils for continuous operation.
SPECIFICATIONS:
  • Pints/Day: Measured using AHAM 65°/60% humidity testing conditions.
  • Right angle plug
  • R32 refrigerant
  • 60 Hz
  • Energy Star Rated
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D38 x 51 x 25 cm15 x 20 x 10"
PINTS/DAY16.5 L35 Pints
BUCKET CAPACITY4 L8.5 Pints
WEIGHT16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 08:49:02 PM; CNWEB3