Office Dehumidifier - 50 Pint

PERFECT AIRE®

Whisper-quiet side vents. Conduct office work without knowing it's on.
  • Set relative humidity from 35 to 85%.
  • 2 fan speeds.
  • "Full" bucket indicator and auto shutoff.
  • Washable filter.
  • Connect dehumidifier to garden hose for continuous drainage.
  • Four recessed nylon swivel casters.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
W x H x D
RECOMMENDED
USE
PINTS/
DAY
BUCKET CAP.
(PINTS)
AMPS WATTS VOLTS NOISE
(dB)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11035 162411" Utility Room 50 12.7 8.5 978 115 50-51 41 $386 $373  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 15 1/2 x 24 1/4 x 11 1/4" (W x H x D)
  • Casters: 1 1/4 x 1 1/8" (Diam x W)
  • Cord (Length): 6'
TEMPERATURE:
  • Operating: 5° - 32° C (41° - 90° F)
FEATURES:
  • Coverage Area: 4,500 sq ft
  • Four nylon, swivel casters.
  • Digital display with 24-hour timer.
  • Loss of power protection remembers all settings when power is interrupted.
  • Automatic defrost function melts ice from frozen coils for continuous operation.
SPECIFICATIONS:
  • Pints/Day: Measured using AHAM 65°/60% humidity testing conditions.
  • Right angle plug
  • R32 refrigerant
  • 60 Hz
  • Energy Star Rated
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D41 x 61 x 28 cm16 x 24 x 11"
PINTS/DAY24 L50 Pints
BUCKET CAPACITY6 L12.7 Pints
WEIGHT19 kg41 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:18:04 AM; CNWEB23